Shop All Butterfly Valves
Gruvlok
Butterfly Valve, Grooved, 6 In, Iron
Mfr # 7005015107
Zoro # G1924641
product price: $973.99
/ea
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Grooved
- Body Material Ductile Iron
- Pipe Size 6 in
- Max. Water Pressure 300 psi
- Handle Type Gear Operated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 7005015107
- Zoro # G1924641
- UPC # 069029126580
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 6 in |
Details
Item | Butterfly Valve |
Style | Grooved |
Body Material | Ductile Iron |
Max. Water Pressure | 300 psi |
Handle Type | Gear Operated |
Temp. Range | -40 to 230 Degrees F |
Number of Bolt Holes | 4 |
Liner Material | EPDM |
Standards | UL/FM |
Valve Body Material | Ductile Iron |
Series | AN7722-3A |
Description
Butterfly Valve, Grooved Style, Body Material Ductile Iron, Max. Water Pressure 300 psi, Pipe Size 6 in, Temp. Range -40 to 230 Degrees F, Liner Material EPDM, Handle Type Gear Operated, Number of Bolt Holes 4, Standards UL/FM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3" NOM C Copper Coupling with Stop (901 3)
- PROPLUS Toothbrush and Tumbler Holder in Brushed Nickel (558710)
- OAKBROOK COLLECTION TOWEL BAR 18"" STN WHT (297-010607OB)
- GRUVLOK 8100 3 EC EPDM LOW PR LVR BFV (1330026075)
- GRUVLOK Butterfly Valve (0387002507)
- GRUVLOK Butterfly Valve (1330026105)
- GRUVLOK Butterfly Valve (0387002546)
- GRUVLOK Butterfly Valve (7005502708)
- GRUVLOK Butterfly Valve (387002504)
- LEGEND VALVE 6" T-337 SS BUTTERFLY-BUNA (116-436)
- Gruvlok Valves