Shop All Butterfly Valves
This Product is Discontinued
Gruvlok
Butterfly Valve, Grooved, 6 In, Iron (Discontinued)
Mfr # 7005011850
Zoro # G1797284
Free Shipping & Returns
This Product is Discontinued
Key Features
- Style Grooved
- Body Material Ductile Iron
- Pipe Size 6 in
- Max. Water Pressure 300 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 7005011850
- Zoro # G1797284
- UPC # 690291828294
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 6 in |
Bolt Circle Dia. | 3 in |
Details
Item | Butterfly Valve |
Style | Grooved |
Body Material | Ductile Iron |
Max. Water Pressure | 300 psi |
Handle Type | Lever |
Number of Bolt Holes | 4 |
Temp. Range | -40 to 230 Degrees F |
Liner Material | EPDM |
Standards | MSS SP-67 |
Valve Body Material | Ductile Iron |
Description
Butterfly Valve, Grooved Style, Body Material Ductile Iron, Max. Water Pressure 300 psi, Pipe Size 6 in, Temp. Range -40 to 230 Degrees F, Liner Material EPDM, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 3 in, Standards MSS SP-67
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.