Shop All Butterfly Valves
Gruvlok
Butterfly Valve, Grooved, 5 In, Iron
Mfr # 7005015081
Zoro # G1366163
product price: $1,092.99
/ea
Free Shipping & Returns
$1,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Grooved
- Body Material Ductile Iron
- Pipe Size 5 in
- Max. Water Pressure 300 psi
- Handle Type Gear Operated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 7005015081
- Zoro # G1366163
- UPC # 690291265792
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 5 in |
Details
Item | Butterfly Valve |
Style | Grooved |
Body Material | Ductile Iron |
Max. Water Pressure | 300 psi |
Handle Type | Gear Operated |
Number of Bolt Holes | 4 |
Standards | UL/FM |
Liner Material | EPDM |
Temp. Range | -40 to 230 Degrees F |
Valve Body Material | Ductile Iron |
Series | AN7722-3A |
Description
Butterfly Valve, Grooved Style, Body Material Ductile Iron, Max. Water Pressure 300 psi, Pipe Size 5 in, Temp. Range -40 to 230 Degrees F, Liner Material EPDM, Handle Type Gear Operated, Number of Bolt Holes 4, Standards UL/FM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, SS, 25x21.25x6-9/16", Top, Top Mount Mount, 1 Hole (D125211)
- SPEAKMAN Combo Faucet and Eyewash Station, Ceramic (SEF-9000)
- WATCO 2.875 in. SimpliQuick Push Pull Bath Stopper, Grid Strain and Composite P, - Nickel (58751-PP-BN-G)
- DELTA Dual Handle 8" Mount, 3-hole 8" installation Hole Widespread Kitchen Faucet, Chrome (27C2944)
- GRUVLOK Butterfly Valve (1330026110)
- GRUVLOK Butterfly Valve, Grooved, 3 In, Iron (7005015040)
- GRUVLOK Butterfly Valve, Grooved, 4 In, Iron (7005015065)
- GRUVLOK 8100 3 EC EPDM LOW PR LVR BFV (1330026075)
- GRUVLOK 8100-F 2 EC NBR LOW PR 5POS LVR BFV (7005011160)
- GRUVLOK Butterfly Valve (1330026070)
- CHICAGO VALVES AND CONTROLS 5", Butterfly Valve, Wafer, Ductile Iron Body (55W2611050)
- Gruvlok Butterfly Valves