Shop All Butterfly Valves
Gruvlok
Butterfly Valve, Grooved, 2 In, Iron
Mfr # 7005011759
Zoro # G3123671
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Grooved
- Body Material Ductile Iron
- Pipe Size 2 in
- Max. Water Pressure 300 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 7005011759
- Zoro # G3123671
- UPC # 690291828249
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 2 in |
Bolt Circle Dia. | 3 in |
Details
Item | Butterfly Valve |
Style | Grooved |
Body Material | Ductile Iron |
Max. Water Pressure | 300 psi |
Handle Type | Lever |
Liner Material | EPDM |
Temp. Range | -40 to 230 Degrees F |
Number of Bolt Holes | 0 |
Standards | MSS SP-67 |
Valve Body Material | Ductile Iron |
Series | 7700 |
Description
Butterfly Valve, Grooved Style, Body Material Ductile Iron, Max. Water Pressure 300 psi, Pipe Size 2 in, Temp. Range -40 to 230 Degrees F, Liner Material EPDM, Handle Type Lever, Number of Bolt Holes 0, Bolt Circle Dia. 3 in, Standards MSS SP-67
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-3/4-MK6)
- K-FLEX USA 1-1/8" x 3/4" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068118)
- B & K/MUELLER INDSIMPORT 2 Galv Tee (510-608HN)
- BRADLEY -, Semicircular, Shallow Bowl Wash Fountain (S93-629)
- GRUVLOK Butterfly Valve (0387002507)
- GRUVLOK Butterfly Valve (1330026110)
- GRUVLOK Butterfly Valve (387002520)
- GRUVLOK Butterfly Valve, Grooved, 6 In, Iron (7005015107)
- GRUVLOK Butterfly Valve (1330026105)
- GRUVLOK Butterfly Valve (1330026070)
- HAYWARD FLOW CONTROL Butterfly Valve, 3", CPVC/EPDM, Lever Handle (BYV22030A0EL000)
- Gruvlok Valves