Shop All Butterfly Valves
Gruvlok
Butterfly Valve, Grooved, 2 1/2 In, Iron
Mfr # 7005015024
Zoro # G2049302
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Grooved
- Body Material Ductile Iron
- Pipe Size 2 1/2 in
- Max. Water Pressure 300 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 7005015024
- Zoro # G2049302
- UPC # 690291265761
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 2 1/2 in |
Details
Item | Butterfly Valve |
Style | Grooved |
Body Material | Ductile Iron |
Max. Water Pressure | 300 psi |
Handle Type | Lever |
Liner Material | EPDM |
Number of Bolt Holes | 4 |
Standards | UL/FM |
Temp. Range | -40 to 230 Degrees F |
Valve Body Material | Ductile Iron |
Series | AN7722-3A |
Description
Butterfly Valve, Grooved Style, Body Material Ductile Iron, Max. Water Pressure 300 psi, Pipe Size 2 1/2 in, Temp. Range -40 to 230 Degrees F, Liner Material EPDM, Handle Type Lever, Number of Bolt Holes 4, Standards UL/FM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" X 8" GALVANIZED NIPPLE (356-152)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP18508)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/8" Pipe Size 10 PK (6AZD0)
- ZORO SELECT 1-1/4" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG07)
- GRUVLOK Butterfly Valve (0387002546)
- GRUVLOK Butterfly Valve (1330026070)
- GRUVLOK Butterfly Valve (387002504)
- GRUVLOK Butterfly Valve, Grooved, 3 In, Iron (7005015040)
- GRUVLOK 8100 4 EC NBR LOW PR LVR BFV (7005011106)
- GRUVLOK Butterfly Valve (387002520)
- BONOMI Electric Actuated, SS, Butterfly Valve, 8" (ME9101-002-8)
- Gruvlok Butterfly Valves