Shop All Butterfly Valves
Gruvlok
Butterfly Valve
Mfr # 7005502716
Zoro # G600716018
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Grooved
- Body Material Ductile Iron
- Pipe Size 2 1/2 in
- Max. Water Pressure 300 psi
- Handle Type Short Position Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 7005502716
- Zoro # G600716018
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 2 1/2 in |
Bolt Circle Dia. | 3 in |
Details
Item | Butterfly Valve |
Style | Grooved |
Body Material | Ductile Iron |
Max. Water Pressure | 300 psi |
Handle Type | Short Position Lever |
Liner Material | EPDM |
Standards | NSF/ANSI 61 |
Disc Material | Ductile Iron |
Temp. Range | -40 Degrees to 230 Degrees F |
Compliance | ASTM A 536, ASTM D2000 |
Valve Body Material | Ductile Iron |
Series | 7700 |
Description
Butterfly Valve, Grooved Style, Body Material Ductile Iron, Max. Water Pressure 300 psi, Pipe Size 2 1/2 in, Temp. Range -40 Degrees to 230 Degrees F, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Short Position Lever, Bolt Circle Dia. 3 in, Standards NSF/ANSI 61, ASTM A 536, ASTM D2000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS 3/4" FNPT PVC Swing Check Valve (1520-07F)
- NEOPERL 0.35 gpm Spray Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5509105)
- ACORN CONTROLS Silver, Semicircular, Wash Fountain (3424-ADA-1-SO-DV-VPB-MXTP)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 200 psi (89B2A1M2K1-200)
- GRUVLOK Butterfly Valve (387002520)
- GRUVLOK Butterfly Valve, Grooved, 6 In, Iron (7005015107)
- GRUVLOK 8100 3 EC EPDM LOW PR LVR BFV (1330026075)
- GRUVLOK Butterfly Valve (0387002507)
- GRUVLOK 8100-F 2 EC NBR LOW PR 5POS LVR BFV (7005011160)
- GRUVLOK Butterfly Valve (1330026110)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", CPVC/EPDM, Lever Handle (BYV22040A0EL000)
- Gruvlok Butterfly Valves