Shop All Butterfly Valves
Gruvlok
Butterfly Valve
Mfr # 387002520
Zoro # G200716012
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Grooved
- Body Material Carbon Steel
- Pipe Size 3 in
- Max. Water Pressure 200 psi
- Handle Type 2 Position Lockable Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 387002520
- Zoro # G200716012
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 3 in |
Details
Item | Butterfly Valve |
Style | Grooved |
Body Material | Carbon Steel |
Max. Water Pressure | 200 psi |
Handle Type | 2 Position Lockable Handle |
Standards | ASTM A 183, ASTM A 536, ASTM A 563, SAE J995 |
Disc Material | 316 Stainless Steel |
Liner Material | Nitrile |
Temp. Range | -20 Degrees to 180 Degrees F |
Compliance | AWWA C606 |
Valve Body Material | Carbon Steel |
Series | 70G |
Description
Butterfly Valve, Grooved Style, Body Material Carbon Steel, Max. Water Pressure 200 psi, Pipe Size 3 in, Temp. Range -20 Degrees to 180 Degrees F, Liner Material Nitrile, Disc Material 316 Stainless Steel, Handle Type 2 Position Lockable Handle, Standards ASTM A 183, ASTM A 536, ASTM A 563, SAE J995, AWWA C606
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 3/4" FNPT 304 SS Reducing Coupling (2UA87)
- ZURN 1.0 gpf Exposed Urinal Valve (Z6003-WS1-YB-YC)
- APOLLO VALVES 1" FNPT Bronze Gas Ball Valve Inline (8010501)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Black Stainless (LKAV3032BK)
- GRUVLOK Butterfly Valve, Grooved, 2 In, Iron (7005015008)
- GRUVLOK Butterfly Valve, Grooved, 3 In, Iron (7005015040)
- GRUVLOK Butterfly Valve (0387002507)
- GRUVLOK 8100-F 2 EC NBR LOW PR 5POS LVR BFV (7005011160)
- GRUVLOK Butterfly Valve (1330026110)
- GRUVLOK Butterfly Valve (7005502708)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In, CI, Viton Liner (ML222V 2)
- Gruvlok Valves