Shop All Butterfly Valves
Gruvlok
Butterfly Valve
Mfr # 387002504
Zoro # G400716027
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Grooved
- Body Material Carbon Steel
- Pipe Size 2 in
- Max. Water Pressure 200 psi
- Handle Type 2 Position Lockable Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 387002504
- Zoro # G400716027
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 2 in |
Details
Item | Butterfly Valve |
Style | Grooved |
Body Material | Carbon Steel |
Max. Water Pressure | 200 psi |
Handle Type | 2 Position Lockable Handle |
Disc Material | 316 Stainless Steel |
Liner Material | Nitrile |
Temp. Range | -20 Degrees to 180 Degrees F |
Standards | ASTM A 183, ASTM A 536, ASTM A 563, SAE J995 |
Compliance | AWWA C606 |
Valve Body Material | Carbon Steel |
Series | 70G |
Description
Butterfly Valve, Grooved Style, Body Material Carbon Steel, Max. Water Pressure 200 psi, Pipe Size 2 in, Temp. Range -20 Degrees to 180 Degrees F, Liner Material Nitrile, Disc Material 316 Stainless Steel, Handle Type 2 Position Lockable Handle, Standards ASTM A 183, ASTM A 536, ASTM A 563, SAE J995, AWWA C606
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF U5BZ3)
- KOHLER Anthem Recessed Mech Th Control 2Ot Vibrant Brushed Nickel (26346-9-BN)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 7 gpm, White (N1W)
- STEEL & OBRIEN 2" Tri-Clamp End x Hose Barb - 2.312" Long 304SS (14MPHR-2-304)
- GRUVLOK Butterfly Valve (0387002507)
- GRUVLOK Butterfly Valve (7005502708)
- GRUVLOK Butterfly Valve (0387002546)
- GRUVLOK Butterfly Valve (1330026070)
- GRUVLOK 8100-F 2 EC NBR LOW PR 5POS LVR BFV (7005011160)
- GRUVLOK 8100 4 EC NBR LOW PR LVR BFV (7005011106)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Weld Ends, 304-Epdm (BFVTW-4-304-EPDM)
- Gruvlok Butterfly Valves