Shop All Butterfly Valves
Gruvlok
Butterfly Valve
Mfr # 1330026110
Zoro # G800716023
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Grooved
- Body Material Ductile Iron
- Pipe Size 6 in
- Max. Water Pressure 320 psi
- Handle Type 10 Position Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 1330026110
- Zoro # G800716023
- Country of Origin Korea, Republic of
- Category Butterfly Valves
Dimensions
Pipe Size | 6 in |
Details
Item | Butterfly Valve |
Style | Grooved |
Body Material | Ductile Iron |
Max. Water Pressure | 320 psi |
Handle Type | 10 Position Lever |
Compliance | ASTM A 536 |
Standards | ANSI |
Liner Material | Nitrile |
Temp. Range | -32 Degrees to 140 Degrees F |
Disc Material | Nitrile Coated Ductile Iron |
Valve Body Material | Ductile Iron |
Series | B8200L |
Description
Butterfly Valve, Grooved Style, Body Material Ductile Iron, Max. Water Pressure 320 psi, Pipe Size 6 in, Temp. Range -32 Degrees to 140 Degrees F, Liner Material Nitrile, Disc Material Nitrile Coated Ductile Iron, Handle Type 10 Position Lever, Standards ANSI, ASTM A 536
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 304 SS, 3/8 x 1/8", NPT (ZUSA-PF-7869)
- AMERICAN STANDARD Rim Guard, For Floor Mount Service Sink (7832504.075)
- ARMACELL Insulation Sheet, Polyolefin, 36 in x 48 in, 1/2 in Wall, Black (6ZRFG3X4048)
- HYDROMAXX 1.5"x100Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom (OPVCNS112100)
- GRUVLOK 8100 3 EC EPDM LOW PR LVR BFV (1330026075)
- GRUVLOK Butterfly Valve, Grooved, 4 In, Iron (7005015065)
- GRUVLOK Butterfly Valve (387002504)
- GRUVLOK Butterfly Valve (0387002507)
- GRUVLOK Butterfly Valve (7005502716)
- GRUVLOK Butterfly Valve, Grooved, 3 In, Iron (7005015040)
- AMERICAN VALVE P21 8 8 in. PVC EPDM Liner Butterfly Valve (P21 8")
- Gruvlok Butterfly Valves