Shop All Butterfly Valves
Gruvlok
Butterfly Valve
Mfr # 1330026105
Zoro # G700716031
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Grooved
- Body Material Ductile Iron
- Pipe Size 4 in
- Max. Water Pressure 320 psi
- Handle Type 10 Position Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 1330026105
- Zoro # G700716031
- Country of Origin Korea, Republic of
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Details
Item | Butterfly Valve |
Style | Grooved |
Body Material | Ductile Iron |
Max. Water Pressure | 320 psi |
Handle Type | 10 Position Lever |
Liner Material | Nitrile |
Temp. Range | -32 Degrees to 140 Degrees F |
Compliance | ASTM A 536 |
Disc Material | Nitrile Coated Ductile Iron |
Standards | ANSI |
Valve Body Material | Ductile Iron |
Series | B8200L |
Description
Butterfly Valve, Grooved Style, Body Material Ductile Iron, Max. Water Pressure 320 psi, Pipe Size 4 in, Temp. Range -32 Degrees to 140 Degrees F, Liner Material Nitrile, Disc Material Nitrile Coated Ductile Iron, Handle Type 10 Position Lever, Standards ANSI, ASTM A 536
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT SS Threaded Cap (4307000000)
- MOEN Toilet Flush Valve 1-1/2 (8310)
- BECK 1/4" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (0331008201)
- CHICAGO FAUCET Washer, 250-027JKRBF (250-027JKRBF)
- GRUVLOK 8100 3 EC EPDM LOW PR LVR BFV (1330026075)
- GRUVLOK Butterfly Valve, Grooved, 4 In, Iron (7005015065)
- GRUVLOK Butterfly Valve (1330026110)
- GRUVLOK Butterfly Valve, Grooved, 3 In, Iron (7005015040)
- GRUVLOK Butterfly Valve, Grooved, 2 In, Iron (7005015008)
- GRUVLOK Butterfly Valve (387002504)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- Gruvlok Butterfly Valves