Shop All Butterfly Valves
Gruvlok
Butterfly Valve
Mfr # 1330026070
Zoro # G500716019
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Grooved
- Body Material Ductile Iron
- Pipe Size 2 1/2 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 1330026070
- Zoro # G500716019
- Country of Origin Korea, Republic of
- Category Butterfly Valves
Dimensions
Pipe Size | 2 1/2 in |
Details
Item | Butterfly Valve |
Style | Grooved |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Temp. Range | -20 Degrees to 250 Degrees F |
Standards | ANSI |
Liner Material | EPDM |
Compliance | AISI 420, ASTM A 536 |
Disc Material | Ductile Iron |
Valve Body Material | Ductile Iron |
Series | 8100 Low Profile |
Description
Butterfly Valve, Grooved Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 2 1/2 in, Temp. Range -20 Degrees to 250 Degrees F, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Lever, Standards ANSI, AISI 420, ASTM A 536
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6302 08 60WP2)
- KOALA KARE Table, Changing , Oval, Hor, Gray (KB308-01)
- T&S BRASS Spring, Push Button (T&S) (000895-45)
- B & K Moen Cartridge Puller (104421)
- GRUVLOK Butterfly Valve, Grooved, 2 In, Iron (7005015008)
- GRUVLOK Butterfly Valve, Grooved, 6 In, Iron (7005015107)
- GRUVLOK 8100-F 2 EC NBR LOW PR 5POS LVR BFV (7005011160)
- GRUVLOK Butterfly Valve (0387002546)
- GRUVLOK Butterfly Valve, Grooved, 3 In, Iron (7005015040)
- GRUVLOK Butterfly Valve (1330026105)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", CPVC/FPM, Lever Handle (BYV22060A0VL000)
- Gruvlok Valves