Shop All Butterfly Valves
Gruvlok
Butterfly Valve
Mfr # 0387002546
Zoro # G300716028
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Grooved
- Body Material Carbon Steel
- Pipe Size 4 in
- Max. Water Pressure 200 psi
- Handle Type 2 Position Lockable Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0387002546
- Zoro # G300716028
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Details
Item | Butterfly Valve |
Style | Grooved |
Body Material | Carbon Steel |
Max. Water Pressure | 200 psi |
Handle Type | 2 Position Lockable Handle |
Compliance | AWWA C606 |
Standards | ASTM A 183, ASTM A 536, ASTM A 563, SAE J995 |
Liner Material | Nitrile |
Temp. Range | -20 Degrees to 180 Degrees F |
Disc Material | 316 Stainless Steel |
Valve Body Material | Carbon Steel |
Series | 70G |
Description
Butterfly Valve, Grooved Style, Body Material Carbon Steel, Max. Water Pressure 200 psi, Pipe Size 4 in, Temp. Range -20 Degrees to 180 Degrees F, Liner Material Nitrile, Disc Material 316 Stainless Steel, Handle Type 2 Position Lockable Handle, Standards ASTM A 183, ASTM A 536, ASTM A 563, SAE J995, AWWA C606
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Magnet Kit (1262415-VS)
- IMPERIAL MFG Straight Center Enf Boot (GV0667-C)
- SHARKBITE Manual 2-Way Ball Valve, Push, Brass (24616LFG)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 6X3" (4319001722)
- GRUVLOK Butterfly Valve (1330026105)
- GRUVLOK Butterfly Valve, Grooved, 4 In, Iron (7005015065)
- GRUVLOK Butterfly Valve (7005502716)
- GRUVLOK Butterfly Valve (387002520)
- GRUVLOK Butterfly Valve (1330026110)
- GRUVLOK Butterfly Valve, Grooved, 3 In, Iron (7005015040)
- CHICAGO VALVES AND CONTROLS Actuated 4", Butterfly Valve, Wafer, Ductile Iron Body, DA (P55W2612040DA80)
- Gruvlok Valves