Shop All Ductile Iron Pipe Fittings
Gruvlok
Branch Tee, Ductile Iron, 3 x 3 x 2 in
Mfr # 0390020543
Zoro # G300714741
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Branch Tee
- Standards ASTM A153
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390020543
- Zoro # G300714741
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Bend Nominal Dimensions | 6 x 8 1/2 |
Overall Length | 8 1/2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 1/2 in |
Pipe Size | 2 in, 3 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in x 2 in |
Fitting Side C Outside Diameter | 3 1/2 in |
Description
Branch Tee, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule 40, 3 in, Grooved, 3 1/2 in, 3 in, Grooved, 2 3/8 in, 2 in, Male, NPT, 3 1/2 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Square Head Plug, Forged Steel, 1/2 in (0361306004)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (32H973)
- ASAHI 1-1/4" Socket PVC Ball Check Valve (1210012)
- DIXON Accordion Cam and Groove Gasket, 2 in Nominal, 2 ID x 2-5/8 OD x 1/4 in Thick, PTFE, Domestic (200GTFACC)
- GRUVLOK Wye, Galvanized Ductile Iron, 4", Grooved (0390129526)
- GRUVLOK 90 Elbow, Galvanized Ductile Iron, 3 in (0390116564)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 4 in (0390016509)
- GRUVLOK Coupling, Ductile Iron, 6 in, Class 150 (0390006880)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 3 in (0390113041)
- GRUVLOK Coupling, Ductile Iron, 5 x 4 in, Grooved (0390028785)
- ZORO SELECT Concentric Reducer, 6" x 3", Iron, 1000 psi (0390028926)
- Gruvlok Fittings