Shop All Balancing Valves
Gruvlok
Balancing Valve
Mfr # 1330026405
Zoro # G200720743
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Connection Grooved
- Body Material Cast Iron
- Flow Range 39.0 to 106.0 gpm
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 1330026405
- Zoro # G200720743
- Country of Origin United States
- Category Balancing Valves
Dimensions
Pipe Size | 2 1/2 in |
Details
Item | Manual Balancing Valve |
Connection | Grooved |
Body Material | Cast Iron |
Flow Range | 39.0 to 106.0 gpm |
Max. Pressure | 300 psi |
Seal Material | EPDM |
Max. Fluid Temp. | 300 Degrees F |
Handle Material | Thermoplastic |
Description
Manual Balancing Valve, Pipe Size 2 1/2 in, Connection Grooved, Flow Range 39.0 to 106.0 gpm, Max. Pressure 300 psi, Max. Fluid Temp. 300 Degrees F, Body Material Cast Iron, Seal Material EPDM, Handle Material Thermoplastic
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Square Head Plug, 1/2", Steel (017067)
- T & S BRASS & BRONZE WORKS T & S Brass & Bronze Works 001121-45 Spray Face (001121-45)
- ZORO SELECT Ring, Wax, Yellow (40144)
- ZORO SELECT 2" Male NPT Malleable Iron Square Head Plug Class 150 (5P548)
- GRUVLOK Balancing Valve (1330026365)
- GRUVLOK Balancing Valve (1330026370)
- GRUVLOK Balancing Valve (1330026410)
- NUTECH Manual Balancing Valve, 2 In, FNPT (MB4-4A-200F-200F)
- SPEAKMAN Sentinel Mark II CPV-PB-PXE Pressure Balanced Shower Valve (CPV-PB-PXE)
- SPEAKMAN Sentinel Mark II CPV-PB-PXC Pressure Balanced Shower Valve (CPV-PB-PXC)
- NUTECH Manual Balancing Valve, 1-1/4 In, Sweat (MB3E-3A-125S-125S)
- Gruvlok Balancing Valves