Shop All Balancing Valves
Gruvlok
Balancing Valve
Mfr # 1330026365
Zoro # G000720752
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Connection Flange
- Body Material Cast Iron
- Flow Range 39.0 to 106.0 gpm
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 1330026365
- Zoro # G000720752
- Country of Origin United States
- Category Balancing Valves
Dimensions
Pipe Size | 2 1/2 in |
Details
Item | Manual Balancing Valve |
Connection | Flange |
Body Material | Cast Iron |
Flow Range | 39.0 to 106.0 gpm |
Max. Pressure | 300 psi |
Seal Material | EPDM |
Handle Material | Thermoplastic |
Max. Fluid Temp. | 300 Degrees F |
Description
Manual Balancing Valve, Pipe Size 2 1/2 in, Connection Flange, Flow Range 39.0 to 106.0 gpm, Max. Pressure 300 psi, Max. Fluid Temp. 300 Degrees F, Body Material Cast Iron, Seal Material EPDM, Handle Material Thermoplastic
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" x 2" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361334402)
- LEGEND VALVE 1" X 6" CHROME NIPPLE (311-110CP)
- MOEN Pushdown Drain Service Kit in Matte Black (186479BL)
- PARKER Reducing Adapter, Brass, 1/4 x 1/8 in (222P-4-2)
- GRUVLOK Balancing Valve (1330026410)
- GRUVLOK Balancing Valve (1330026370)
- FIORENTINI 31051-1Bs 1/2" Unpainted (31051-1BS)
- CALEFFI 132662A Manual Balancing Valve (132662A)
- NUTECH Manual Balancing Valve, 1/2 In, Sweat (MB1E-1A-050S-050S)
- NUTECH Manual Balancing Valve, 1/2 In, FNPT (MB1E-1A-050F-050F)
- NUTECH Manual Balancing Valve, 3/4 In, Sweat (MB1E-1A-075S-075S)
- Gruvlok Valves