Shop All Balancing Valves
Gruvlok
Balancing Valve
Mfr # 0763000668
Zoro # G900720777
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 21 1/2 in
- Max. Pressure 200
- Ball Material Stainless Steel
- Seal Material EPDM
- Handle Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0763000668
- Zoro # G900720777
- Country of Origin United States
- Category Balancing Valves
Dimensions
Pipe Size | 21 1/2 in |
Details
Item | Manual Balancing Valve |
Max. Pressure | 200 |
Ball Material | Stainless Steel |
Seal Material | EPDM |
Handle Material | Nitrile |
Description
Manual Balancing Valve, Pipe Size 2 1/2 in, Connection Grooved, Flow Range 6.0 to 50.0 gpm, Max. Pressure 300 psi, Max. Fluid Temp. 300 Degrees F, Body Material Ductile Iron, Ball Material Stainless Steel, Seal Material EPDM, Handle Material Reinforced Nylon/ABS
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" X 1/8" GALV. HEX BUSHING (352-600C)
- ANVIL 1-1/4" MNPT x 3/8" FNPT Galvanized Hex Bushing (0319907200)
- ARMACELL 5/8" Id X 1" Armaflex Pipe Insul. 120/Ctn (APT05810)
- PENTAIR/PENTEK Filter Housing, 12-5/8" H, 5-1/4" W, Clear (150071-75)
- GRUVLOK Balancing Valve (1330026410)
- GRUVLOK Balancing Valve (1330026365)
- GRUVLOK Balancing Valve (1330026370)
- NUTECH Manual Balancing Valve, 1/2 In, Sweat (MB1E-1B-050S-050S)
- NUTECH Manual Balancing Valve, 1 In, Sweat (MB2E-2A-100S-100S)
- NUTECH Manual Balancing Valve, 1 In, FNPT (MB2E-2A-100F-100F)
- NUTECH Automatic Balancing Valve, 1/16"Pipe Size (AL2-075F-075F)
- Gruvlok Valves