Shop All Ductile Iron Pipe Fittings
Gruvlok
Adapter, Ductile Iron, 4 in, Grooved
Mfr # 0390039774
Zoro # G400714559
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Adapter
- Standards ASTM A153
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390039774
- Zoro # G400714559
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Flange Outside Diameter | 4 1/2 in |
Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 4 1/2 in |
Description
Adapter, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule 40, 4 in, Female, Grooved, 4 1/2 in, 4 in, Female, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 4 In (467E-532SR)
- DRAIN KING Unclog Drain Kit, 1-1/2" to 3" Size (340)
- REED 12IN PKNUT & VALVE WHL WRNCH 02812 (A12VO)
- ZORO SELECT Pipe Nipple, 3/4 in Pipe Fitting, 1 3/8 in Length, MNPT, 304 Stainless Steel (T4BNE01)
- GRUVLOK DI-LOK Adapter, Carbon Steel, 2", Grooved (0390217404)
- GRUVLOK Wye, Galvanized Ductile Iron, 4", Grooved (0390129526)
- GRUVLOK Reducing Coupling, Grooved, 2 x 1 1/2 in (0390009280)
- GRUVLOK 45 Lateral, Ductile Iron, 6 in, Grooved (0390024842)
- GRUVLOK Clamp-T, Ductile Iron, 2 x 2 x 1 in (0390171023)
- GRUVLOK Rigid Coupling, Ductile Iron, 3", Grooved (0390211126)
- GRUVLOK Coupling, Ductile Iron, 3 in, Class 150 (0390006849)
- Gruvlok Ductile Iron Pipe Fittings