Shop All Ductile Iron Pipe Fittings
Gruvlok
90 Long Radius Elbow, Ductile Iron, 6 in
Mfr # 0390116903
Zoro # G900714493
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape 90 Degrees Long Radius Elbow
- Standards ASTM A153
- Color Silver
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390116903
- Zoro # G900714493
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side B Outside Diameter | 6 5/8 in |
Flange Outside Diameter | 6 5/8 in |
Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side A Outside Diameter | 6 5/8 in |
Fitting Side A Nominal Pipe Size | 6 in |
Description
90 Degrees Long Radius Elbow, Ductile Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 6 in, Grooved, 6 5/8 in, 6 in, Grooved, 6 5/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Wye, 2 in Pipe Size, Schedule 40, Socket (475020)
- ANVIL Clevis Hanger, Size 3, 1/2 To 2 In (0500360326)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1216X2)
- PARKER 3/8" MNPT x 2-1/2" TBE Brass Long Pipe Nipple (VS215PNL-6-25)
- GRUVLOK Flexible Coupling, Ductile Iron, 12 in (0390003184)
- GRUVLOK End Cap, Ductile Iron, 1 1/2 in, Orange (0390030120)
- GRUVLOK 90 Elbow, Ductile Iron, 3 in, Grooved (0390039121)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 in (0390002947)
- GRUVLOK Coupling, Ductile Iron, 3 in, Grooved (0390211761)
- GRUVLOK 22.5 Elbow, Ductile Iron, 5 in, Grooved (0390015469)
- SMITH-BLAIR Ductile Iron Coupling, 2 In Pipe Size (41100023801003)
- Gruvlok Ductile Iron Pipe Fittings