Shop All Ductile Iron Pipe Fittings
Gruvlok
90 Long Radius Elbow, Ductile Iron, 4 in
Mfr # 0390116887
Zoro # G400714528
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape 90 Degrees Long Radius Elbow
- Standards ASTM A153
- Color Silver
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390116887
- Zoro # G400714528
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 4 1/2 in |
Flange Outside Diameter | 4 1/2 in |
Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side B Outside Diameter | 4 1/2 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
90 Degrees Long Radius Elbow, Ductile Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 4 1/2 in, 4 in, Grooved, 4 1/2 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Swivel Male Elbow, 3/8 in Tube Size, Brass, Silver (3609 60 14)
- PARKER Union Tee, Nylon, Comp, 5/16In (N5TU5)
- ZORO SELECT CPVC Tee, Schedule 80, 2-1/2" Pipe Size, Socket x Socket x Socket (9801-025)
- RIOBEL Hand Shower Holder With Elbow Supply (4950C)
- GRUVLOK 45 Elbow, Galvanized Ductile Iron, 4 in (0390117166)
- GRUVLOK Flexible Coupling, Ductile Iron, 4 in (0390003721)
- GRUVLOK Reducing Coupling, Grooved, 4 x 2 1/2 in (0390009439)
- GRUVLOK Rigid Coupling, Ductile Iron, 4", Grooved (0390013696)
- GRUVLOK Pipe Flange, Ductile Iron, 4 in, Grooved (0390210102)
- GRUVLOK Flexible Coupling, Ductile Iron, 5 in (0390003101)
- GRUVLOK Reducing Coupling, Ductile Iron, 4 x 2 in (0390138113)
- Gruvlok Ductile Iron Pipe Fittings