Shop All Stainless Steel Pipe Fittings
Gruvlok
90 Long Radius Elbow, 304 SS, 2 in
Mfr # 1330007205
Zoro # G500713117
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Long Radius Elbow (Domestic)
- Pipe Fitting Material Stainless Steel
- Pipe Fitting Connection Type Grooved Grooved
- Color Silver
- Pipe Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 1330007205
- Zoro # G500713117
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Flange Outside Diameter | 2 3/8 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Details
Specific Fitting Shape | 90 Degrees Long Radius Elbow (Domestic) |
Pipe Fitting Material | Stainless Steel |
Item | Elbow |
Pipe Fitting Connection Type | Grooved Grooved |
Color | Silver |
Connection Type | Grooved |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Fitting Side A Type | Grooved |
Fitting Side B Type | Grooved |
For Pipe Schedule | 10 |
Maximum Operating Pressure | 300 psi |
Material Grade | 304 |
Fitting Shape | Elbow |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Fitting Material | 304 Stainless Steel |
Fitting Side B Gender | Female |
Description
90 Degrees Long Radius Elbow (Domestic), Stainless Steel, 304, For Pipe Schedule 10, 2 in, Grooved, 2 3/8 in, 2 in, Female, Grooved, 2 3/8 in, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1-1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-150)
- AMERICAN STANDARD Lever Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (2064151.002)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 3/8" Pipe Size, MNPT (9850-003)
- SMITH-COOPER FIPXC Dielectric Union, NL 1/2" (4347004030)
- GRUVLOK Concentric Reducer, 304 SS, 3 x 2 1/2 in (1330008680)
- GRUVLOK Concentric Coupling, 304 SS, 3 x 2 in (1330008675)
- GRUVLOK Concentric Reducer, 316 SS, 4 x 2 1/2 in (1330008545)
- LEGEND VALVE 1-1/4" X 8" 304 SS NIPPLE (304-132)
- SMITH-COOPER SW Insert, 3M, 304/L, 1X1/2" (4307004528)
- ZORO SELECT Tee, 3/4" Thd, 2000 lb., SCH 80, 304SS (1500200212)
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381001010)
- Gruvlok Stainless Steel Pipe Fittings