Shop All Ductile Iron Pipe Fittings
Gruvlok
90 Elbow, Galvanized Ductile Iron, 2 in
Mfr # 0390116523
Zoro # G100714538
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape 90 Degrees Elbow
- Standards ASTM A153
- Pipe Fitting Connection Type Grooved x Grooved
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390116523
- Zoro # G100714538
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Flange Outside Diameter | 2 3/8 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 3/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Pipe Size | 2 in |
Description
90 Degrees Elbow, Ductile Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Grooved, 2 3/8 in, 2 in, Grooved, 2 3/4 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Supply Line, 7/8" Outlet, 1/2" Inlet Size (48939)
- WHEELER-REX Tubing Cutter, 1/4" to 1" Cut Cap. (79014)
- KINGSTON BRASS KB248PX Tub & Shower Faucet Porcelain Cross Handles (KB248PX)
- ZORO SELECT NylonTubing, 3/32" ID, 1/8" OD, 100 Ft. (1523-096125)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390000305)
- GRUVLOK Rigid Coupling, Ductile Iron, 2", Grooved (0390101814)
- GRUVLOK Long Radius Elbow, Ductile Iron, 2 1/2 in (0390014603)
- GRUVLOK Threaded Reducer, 2 1/2 x 1 1/2", Orange (0390037075)
- GRUVLOK Branch Tee, Grooved, 2 1/2 x 2 1/2 x 1 in (0390020451)
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 2 1/2 in (0390171304)
- SMITH-BLAIR Ductile Iron Coupling, 3/4 In Pipe Size (41100010510003)
- Gruvlok Ductile Iron Pipe Fittings