Shop All Butterfly Valves
Gruvlok
8100-F 2 EC NBR LOW PR 5POS LVR BFV
Mfr # 7005011160
Zoro # G100716013
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Grooved
- Body Material Ductile Iron
- Pipe Size 2 in
- Max. Water Pressure 300 psi
- Handle Type 5 Position
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 7005011160
- Zoro # G100716013
- Country of Origin Korea, Republic of
- Category Butterfly Valves
Dimensions
Pipe Size | 2 in |
Details
Item | Butterfly Valve |
Style | Grooved |
Body Material | Ductile Iron |
Max. Water Pressure | 300 psi |
Handle Type | 5 Position |
Disc Material | Ductile Iron |
Compliance | AWWA C606 MSS SP-67 |
Liner Material | Buna |
Standards | AISI 410, ASTM A 228, ASTM A 536, ASTM A 563, ASTM A 619 |
Temp. Range | 0 Degrees to 150 Degrees F |
Valve Body Material | Ductile Iron |
Description
Butterfly Valve, Grooved Style, Body Material Ductile Iron, Max. Water Pressure 300 psi, Pipe Size 2 in, Temp. Range 0 Degrees to 150 Degrees F, Liner Material Buna, Disc Material Ductile Iron, Handle Type 5 Position, Standards AISI 410, ASTM A 228, ASTM A 536, ASTM A 563, ASTM A 619, AWWA C606 MSS SP-67
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 T-15 NO LEAD BZE Y-STRNR (105-506NL)
- JOHNS MANVILLE 8-1/2" x 48" L PVC Insulated Pipe Jacket (36680)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 4mm x 3/8" Male BSPT (R) (PT04-03)
- ZORO SELECT 1-1/4" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-176)
- GRUVLOK Butterfly Valve (387002520)
- GRUVLOK Butterfly Valve, Grooved, 3 In, Iron (7005015040)
- GRUVLOK Butterfly Valve (1330026105)
- GRUVLOK Butterfly Valve (0387002507)
- GRUVLOK Butterfly Valve, Grooved, 2 In, Iron (7005015008)
- GRUVLOK Butterfly Valve (0387002546)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322094880)
- Gruvlok Valves