Shop All Butterfly Valves
Gruvlok
8100 4 EC EPDM LOW PR LVR BFV
Mfr # 1330026080
Zoro # G400716034
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Grooved
- Body Material Ductile Iron
- Pipe Size 4 in
- Max. Water Pressure 300 psi
- Handle Type 2 Position On/Off Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 1330026080
- Zoro # G400716034
- Country of Origin Korea, Republic of
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Details
Item | Butterfly Valve |
Style | Grooved |
Body Material | Ductile Iron |
Max. Water Pressure | 300 psi |
Handle Type | 2 Position On/Off Handle |
Standards | AISI 410, ASTM A 228, ASTM A 536, ASTM A 563, ASTM A 619 |
Liner Material | Buna |
Disc Material | Ductile Iron |
Temp. Range | 0 Degrees to 150 Degrees F |
Compliance | AWWA C606 MSS SP-67 |
Valve Body Material | Ductile Iron |
Description
Butterfly Valve, Grooved Style, Body Material Ductile Iron, Max. Water Pressure 300 psi, Pipe Size 3 in, Temp. Range 0 Degrees to 150 Degrees F, Liner Material Buna, Disc Material Ductile Iron, Handle Type 2 Position On/Off Handle, Standards AISI 410, ASTM A 228, ASTM A 536, ASTM A 563, ASTM A 619, AWWA C606 MSS SP-67
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER H2Wise+ Sh Water Monitor&Auto Shutoff (33604-NA)
- LEGEND VALVE 1/4" SS304 SPUD (404-331)
- ZORO SELECT 1/2" FNPT 316 SS Cross (600X111N012)
- RIOBEL 10 Built-In Rain Showerhead (480BG-WS)
- GRUVLOK Butterfly Valve (387002520)
- GRUVLOK Butterfly Valve (0387002546)
- GRUVLOK Butterfly Valve, Grooved, 4 In, Iron (7005015065)
- GRUVLOK Butterfly Valve (7005502716)
- GRUVLOK Butterfly Valve (1330026070)
- GRUVLOK 8100-F 2 EC NBR LOW PR 5POS LVR BFV (7005011160)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- Gruvlok Butterfly Valves