Shop All Butterfly Valves
Gruvlok
8100 3 EC EPDM LOW PR LVR BFV
Mfr # 1330026075
Zoro # G800716030
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Grooved
- Body Material Ductile Iron
- Pipe Size 3 in
- Max. Water Pressure 300 psi
- Handle Type 2 Position On/Off Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 1330026075
- Zoro # G800716030
- Country of Origin Korea, Republic of
- Category Butterfly Valves
Dimensions
Pipe Size | 3 in |
Details
Item | Butterfly Valve |
Style | Grooved |
Body Material | Ductile Iron |
Max. Water Pressure | 300 psi |
Handle Type | 2 Position On/Off Handle |
Standards | AISI 410, ASTM A 228, ASTM A 536, ASTM A 563, ASTM A 619 |
Liner Material | EPDM |
Disc Material | Ductile Iron |
Compliance | AWWA C606 MSS SP-67 |
Temp. Range | 0 Degrees to 150 Degrees F |
Valve Body Material | Ductile Iron |
Description
Butterfly Valve, Grooved Style, Body Material Ductile Iron, Max. Water Pressure 300 psi, Pipe Size 3 in, Temp. Range 0 Degrees to 150 Degrees F, Liner Material EPDM, Disc Material Ductile Iron, Handle Type 2 Position On/Off Handle, Standards AISI 410, ASTM A 228, ASTM A 536, ASTM A 563, ASTM A 619, AWWA C606 MSS SP-67
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Vt3212 1/2" Sweat 3.0Cv 3-Way (VT3212)
- EVERFLOW 1/2" Flare x 3/8" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-1238)
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x MPT (1436012RMC)
- BRENNAN INDUSTRIES Union Cross, N2650 (N2650-06-06-06-06-SS)
- GRUVLOK Butterfly Valve (1330026070)
- GRUVLOK Butterfly Valve, Grooved, 4 In, Iron (7005015065)
- GRUVLOK Butterfly Valve (1330026110)
- GRUVLOK 8100 4 EC NBR LOW PR LVR BFV (7005011106)
- GRUVLOK Butterfly Valve (387002504)
- GRUVLOK Butterfly Valve (7005502708)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Trigger Handle/Weld Ends, 304-Viton (BFVTW-2.5-304-VITON)
- Gruvlok Valves