Shop All Butterfly Valves
Gruvlok
8100 2 EC NBR LOW PR LVR BFV
Mfr # 7005011100
Zoro # G600716032
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Grooved
- Body Material Ductile Iron
- Pipe Size 2 in
- Max. Water Pressure 300 psi
- Handle Type 2 Position On/Off Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 7005011100
- Zoro # G600716032
- Country of Origin Korea, Republic of
- Category Butterfly Valves
Dimensions
Pipe Size | 2 in |
Details
Item | Butterfly Valve |
Style | Grooved |
Body Material | Ductile Iron |
Max. Water Pressure | 300 psi |
Handle Type | 2 Position On/Off Handle |
Disc Material | Ductile Iron |
Compliance | AWWA C606 MSS SP-67 |
Temp. Range | 0 Degrees to 150 Degrees F |
Standards | AISI 410, ASTM A 228, ASTM A 536, ASTM A 563, ASTM A 619 |
Liner Material | Buna |
Valve Body Material | Ductile Iron |
Description
Butterfly Valve, Grooved Style, Body Material Ductile Iron, Max. Water Pressure 300 psi, Pipe Size 2 in, Temp. Range 0 Degrees to 150 Degrees F, Liner Material Buna, Disc Material Ductile Iron, Handle Type 2 Position On/Off Handle, Standards AISI 410, ASTM A 228, ASTM A 536, ASTM A 563, ASTM A 619, AWWA C606 MSS SP-67
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4 In. Pipe Cutter (3CYT8)
- K-FLEX USA 2-7/8" x 1" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048278)
- LEGEND VALVE 1-1/4 x 1/2 SS304 RED COUPLING (404-377)
- MOEN Pivot Nut, Legend and Chateau Kitchen (92309)
- GRUVLOK Butterfly Valve (0387002507)
- GRUVLOK Butterfly Valve (387002504)
- GRUVLOK Butterfly Valve, Grooved, 2 In, Iron (7005015008)
- GRUVLOK Butterfly Valve, Grooved, 4 In, Iron (7005015065)
- GRUVLOK Butterfly Valve, Grooved, 6 In, Iron (7005015107)
- GRUVLOK Butterfly Valve, Grooved, 3 In, Iron (7005015040)
- AVK CARBO-BOND/BITORQ VALVE AUTOMATION 8in Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle (MY-LE-2-80-10P)
- Gruvlok Valves