Shop All Ductile Iron Pipe Fittings
Gruvlok
45 Lateral, Galv Ductile Iron, 4 in
Mfr # 0390126548
Zoro # G700714709
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape 45 Degrees Lateral
- Standards ASTM A153
- Pipe Fitting Connection Type Grooved x Grooved x Grooved
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 0390126548
- Zoro # G700714709
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Overall Length | 14 1/4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in x 4 in x 4 in |
Fitting Side C Outside Diameter | 4 1/2 in |
Fitting Side B Outside Diameter | 4 1/2 in |
Fitting Side C Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Flange Outside Diameter | 4 1/2 in |
Fitting Side D Nominal Pipe Size | 4 in |
Pipe Size | 4 in |
Fitting Side A Outside Diameter | 4 1/2 in |
Description
45 Degrees Lateral, Ductile Iron, Galvanized, Grade B, Class Class 150, For Pipe Schedule 40, 4 in, Female, Grooved, 4 1/2 in, 4 in, Female, Grooved, 4 1/2 in, 4 in, Female, Grooved, 4 1/2 in, 4 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYFAIR Tlt St Elng Basket Weave (133SLOW-000)
- LEGEND VALVE 2-1/2" X 4-1/2" 304 SS NIPPLE (304-187)
- PARKER Brass Hex Nipple, MNPT, 1/2" x 3/8" Pipe Size (L216P-8-6)
- KOHLER Flush Valve Kit, Replacement (1188999)
- GRUVLOK Branch Tee, Grooved, 2 1/2 x 2 1/2 x 1 in (0390020451)
- GRUVLOK Threaded Reducer, Ductile Iron, 3 x 1 in (0390037059)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 8 in (0390014678)
- GRUVLOK Clamp-T, Ductile Iron, 2 x 2 x 3/4 in (0390171015)
- GRUVLOK 22.5 Elbow, Ductile Iron, 4 in, Grooved (0390015444)
- GRUVLOK Reducing Coupling, Ductile Iron, 3 x 2 in (0390137990)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390095222)
- Gruvlok Fittings