Shop All Ductile Iron Pipe Fittings
Gruvlok
45 Lateral, Ductile Iron, 6 in, Grooved
Mfr # 0390024842
Zoro # G900714769
product price: $881.99
/ea
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape 45 Degrees Lateral
- Standards ASTM A153
- Pipe Fitting Connection Type Grooved x Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390024842
- Zoro # G900714769
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Flange Outside Diameter | 6 5/8 in |
Fitting Pipe Size | 6 in x 6 in x 6 in x 6 in |
Fitting Side C Outside Diameter | 6 5/8 in |
Pipe Size | 6 in |
Fitting Side A Outside Diameter | 6 5/8 in |
Fitting Side C Nominal Pipe Size | 6 in |
Fitting Side B Outside Diameter | 6 5/8 in |
Fitting Side D Nominal Pipe Size | 6 in |
Description
45 Degrees Lateral, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule 40, 6 in, Grooved, 6 5/8 in, 6 in, Grooved, 6 5/8 in, 6 in, Grooved, 6 5/8 in, 6 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 4-1/2 Inch Flat Kitchen Sink Strainer (9401804)
- BSC PREFERRED Thick-Wall Clear Threaded PVC Pipe Nipple for Water Threaded on Both Ends 3 Long 1 NPT (4677T23)
- MOEN Commercial Recessed Paper Holder Bright Chrome (2575)
- ELKAY Elkay Assy -Wiring Frnt/Side Psh (36216C)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 4 in (0390014637)
- GRUVLOK Coupling, Ductile Iron, 2 in, Class 150 (0390006823)
- GRUVLOK Flexible Coupling, Ductile Iron, 12 in (0390003184)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390095263)
- GRUVLOK Rigid Coupling, Ductile Iron, 2", Grooved (0390211068)
- GRUVLOK End Cap, Ductile Iron, 2 in, Grooved (0390131969)
- ZORO SELECT Concentric Reducer, 18"x6", 125, Flg, Black (4319000488)
- Gruvlok Ductile Iron Pipe Fittings