Shop All Ductile Iron Pipe Fittings
Gruvlok
45 Elbow, Galvanized Ductile Iron, 4 in
Mfr # 0390117166
Zoro # G200714490
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape 45 Degrees Elbow
- Standards ASTM A536, Grade 65-45-12
- Pipe Fitting Connection Type Grooved x Grooved
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390117166
- Zoro # G200714490
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Flange Outside Diameter | 4 1/2 in |
Fitting Pipe Size | 4 in x 4 in |
Pipe Size | 4 in |
Fitting Side B Outside Diameter | 4 1/2 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 4 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Description
45 Degrees Elbow, Ductile Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 4 1/2 in, 4 in, Grooved, 4 1/2 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hinge Base Cover (1109092-6)
- ZSI 2 Hole Cushion Clamp, Pipe Size 2 In (038M044)
- PROSOURCE Joint Union Black Ground 3/8 (B342 10)
- SLOAN Urinal, Washdown, Sloan, White (1107009)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 3 in (0390113041)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 4 in (0390016509)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390000305)
- GRUVLOK Flush Gap Gasket Rigid Coupling, 2 1/2 in (0390103257)
- GRUVLOK Rigid Coupling, Ductile Iron, 4", Grooved (0390013696)
- GRUVLOK 45 Lateral, Ductile Iron, 3 in, Grooved (0390024727)
- GRUVLOK Clamp-T, Ductile Iron, 2 x 2 x 1 1/4 in (0390171031)
- Gruvlok Fittings