Shop All Ductile Iron Pipe Fittings
Gruvlok
22.5 Elbow, Ductile Iron, 2 1/2 in
Mfr # 0390015386
Zoro # G500714749
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape 22.5 Degrees Elbow
- Standards ASTM A53
- Pipe Fitting Connection Type Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390015386
- Zoro # G500714749
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Pipe Size | 2 1/2 in x 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side B Outside Diameter | 2 7/8 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Pipe Size | 2 1/2 in |
Flange Outside Diameter | 2 7/8 in |
Fitting Side A Outside Diameter | 2 7/8 in |
Description
22.5 Degrees Elbow, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Grooved, 2 7/8 in, 2 1/2 in, Grooved, 2 7/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (2302LF)
- ELKAY 19 in W x 19.5 in L x 10.125 in H, Stainless Steel (DLR1919103)
- ZURN Drain Grate, Floor , Sq, 4-5/8" (PN400-5S-GRID)
- RINNAI HE 160k BTU Natural Gas Exterior Tankless Water Heater (RE160eN)
- GRUVLOK Reducing Coupling, Grooved, 4 x 2 1/2 in (0390009439)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 4 in (0390016509)
- GRUVLOK Pipe Flange, Ductile Iron, 8 in, Orange (0390202125)
- GRUVLOK Rigid Coupling, Ductile Iron, 2", Grooved (0390101814)
- GRUVLOK Rigid Coupling, Ductile Iron, 4", Grooved (0390211597)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390000305)
- ZORO SELECT Tee, 2-1/2", Iron, 1000 psi (0390016822)
- Gruvlok Fittings