Shop All Two Way Radios
This Product is Discontinued
Grundig
Mini Shortwave Radio, Silver, 4-7/64" H (Discontinued)
Mfr # NGWSATEXEC
Zoro # G0986358
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frequency Range 87.5 to 108 MHz, 520 to 1710 kHz
- Channels AM/FM/LW/SW
- Number of Batteries 4
- Depth 1-13/64"
- Display Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grundig
- MFR # NGWSATEXEC
- Zoro # G0986358
- UPC # 750254810381
- Country of Origin China
- Category Two Way Radios
Dimensions
Depth | 1-13/64" |
Width | 6-39/64" |
Battery Size | AA |
Height | 4-7/64" |
Details
Frequency Range | 87.5 to 108 MHz, 520 to 1710 kHz |
Channels | AM/FM/LW/SW |
Number of Batteries | 4 |
Display Type | Digital |
Batteries Included | No |
Memory | 700 Stations |
Outputs | Earphone (3.5mm), DC Jack |
Item | Mini Shortwave Radio |
Power Rating | 3W |
Color | Gray |
Digital/Analog | Digital |
Includes | Owners Manual, Micro USB Cable with AC Adapter |
Description
Mini Shortwave Radio, Channels AM/FM/LW/SW, Display Type Digital, Frequency Range 87.5 to 108 MHz, 520 to 1710 kHz, Includes Owners Manual, Micro USB Cable with AC Adapter, Battery Size AA, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.