Shop All Hot Water Circulating Pumps
Grundfos
UPS15-42F Circulator Water Pump, Cast Iron, 220V, 1/25 HP, 3 Speeds
Mfr # 59896180
Zoro # G008621792
product price: $324.99
/ea
Free Shipping & Returns
$324.99
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
- Brand Grundfos
- MFR # 59896180
- Zoro # G008621792
- UPC # 5700391413896
- Country of Origin United States
- Category Hot Water Circulating Pumps
Description
Grundfos ups15-42f circulator water pump 59896180, cast iron, 220v, 1/25 hp, 3 speeds grundfos series up circulators are engineered to meet the demands of residential hot water and heating systems applications. The ups 15-42 f works in a variety of closed loops applications variety of open and closed loop applications features: ups closed system 3-speed circulator pump automatic resetting thermal protection multiple accessories for a variety of applications whisper-quiet operation for sound sensitive installations pump connection: gf 15/26 flange
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
- LEGEND VALVE 1/8" T-60 ANGLE STEAM AIR VENT (110-301)
- LEGEND VALVE 3 x 2 NO HUB REDUCING COUP (303-431)
- FLINT & WALLING Booster Pump, 5 hp, 208 to 240/480V AC, 3 Phase, 3 in NPT Inlet Size, 2 Stage, 86 psi Max Pressure (C22253)
- BELL & GOSSETT Nbf-36 103401Lf 120V 1/6 Hp (NBF-36)
- GRUNDFOS Alpha High Efficiency ECM Variable Speed Circulator Pump with Line Cord (99163906)
- GRUNDFOS Comfort Compact Hot-Water Recirculation Pump with Digital timer (99812354)
- GRUNDFOS Up15-29Su 115V 60Hz Single Speed (UP15-29SU)
- GRUNDFOS Up43-75Bf 1/6 Hp 1 Speed (UP43-75BF)
- GRUNDFOS UP Series 115V 60Hz Bronze Stainless Steel Circulator Pump (59896114)
- GRUNDFOS UP Series 1/8 HP 115V 60 Hz Single Speed Circulator Pump (59896776)
- BELL & GOSSETT Hydronic Circulating Pump, 1 1/2 hp, 115/208-230, 1 Phase, Flange Connection (179276LF)
- Grundfos Hot Water Circulating Pumps