Shop All Flange
Grundfos
UP Series Bronze Flange Set for 1 in. NPT
Mfr # 519652
Zoro # G210724427
product price: $112.00
/ea
Free Shipping & Returns
$112.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Flange Cover Inside Dia. 1.0625 in
- Flange Cover Outside Dia. 2.625 in
- Color Bronze
- For Pump Number UP 15 Series, UP 26 Series, UP 43 Series, UPS 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Flange Cover Inside Dia. | 1.0625 in |
Flange Cover Outside Dia. | 2.625 in |
Details
Material | Bronze |
Color | Bronze |
For Pump Number | UP 15 Series, UP 26 Series, UP 43 Series, UPS 15 Series |
Finish | Bronze Tones |
Description
UP Series Bronze Flange Set for 1 in. NPT
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln 3-Way Tees 1/8"X1/4"X3/8" Tubing Size PK5 (11424PK)
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure (SL075-45)
- VIEGA Viega ProPress XL 45 street elbow, 4" x 4" (20678)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 91 gal., 120V AC (G91-200)
- GRUNDFOS 1-1/2 in. Cast Iron Flange Pair (539605)
- GRUNDFOS 1 IN. THREADED FLANGE (519602)
- GRUNDFOS 1-1/2 in. Bronze Flange Set (539615)
- KINGSTON BRASS 58Inch OD Bell Flange, Brushed Brass (FLBELL587)
- PLUMB PAK Flange For 1/2 In Copper Pipe 2 Pc Ch (K857-20)
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (804301-111K)
- PLUMB PAK FLANGE SHLLW 3/4"" CPPR (PP802-89)
- Grundfos Plumbing Accessories