Shop All Pressure Test Pumps
Grundfos
SCALA1 230V 60 Hz Pressure Boosting Pump with NEMA 6-15
Mfr # 99631739
Zoro # G810724445
product price: $1,738.00
/ea
Free Shipping & Returns
$1,738.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230 V
- Length 18.35 in
- Width 7.95 in
- Material Composite
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grundfos
- MFR # 99631739
- Zoro # G810724445
- UPC # 5713832222018
- Country of Origin Hungary
- Category Pressure Test Pumps
Dimensions
Length | 18.35 in |
Width | 7.95 in |
Height | 12.44 in |
Cord Length | 4.92 ft |
Details
Voltage | 230 V |
Material | Composite |
Hz | 60 Hz |
Color | Black |
Start Pressure | 40.61 psi |
Power Plug | NEMA 6-15, US Plug 230V |
Rated Current | 5.25 A |
Weight | 35.3 lbs |
Maximum Head | 180.5 ft |
Rated Power | 1.09 HP |
Rated Flow | 21.5 US gpm |
Description
SCALA1 is a fully intergrated, compact self-priming, pressure booster for domestic use. It can communicate with Grundfos GO Remote app via built-in Bluetooth technology enabling high customization options.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Tygothane Pump Tube #5, PK2 (UCTYG05)
- DAYTON Pump, Sump, 0.33 HP (4KU60)
- PROCON Rotary Vane Pump (113A025F31CA 250)
- DUTTON-LAINSON Dutton-Lainson Dl600 600 Lb Ra (14100)
- GRUNDFOS SCALA1 115V 60 Hz Pressure Boosting Pump with NEMA 5-15 (99631742)
- GRUNDFOS SCALA1 230V 60 Hz Pressure Boosting Pump with NEMA 6-15 (99631736)
- WHEELER-REX Hydrostatic Test Pump, 1000 PSI (29201)
- WHEELER-REX Hydro Test Pump, 15gpm, 300psi, Honda, 35in. (466000)
- WHEELER-REX Hyrdo Test Pmp, 10 gpm, Triplex Pistn, 3/4 (465110)
- FLUKE Test Pump, Hydraulic, 0 To 10K PSI (FLUKE-700HTP-2)
- WHEELER-REX Hydro Test Pump, 3.5gpm, 3000psi, Honda (373080)
- Grundfos Pressure Test Pumps