Shop All Pressure Test Pumps
Grundfos
SCALA1 115V 60 Hz Pressure Boosting Pump with NEMA 5-15
Mfr # 99631742
Zoro # G510724448
product price: $1,463.00
/ea
Free Shipping & Returns
$1,463.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source AC
- Outlet Threaded Male
- Voltage 115 V
- Length 12.44 in
- Width 18.3465 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grundfos
- MFR # 99631742
- Zoro # G510724448
- UPC # 5713832222049
- Country of Origin Hungary
- Category Pressure Test Pumps
Dimensions
Length | 12.44 in |
Width | 18.3465 in |
Height | 7.95 in |
Cord Length | 4.92 ft |
Details
Power Source | AC |
Outlet | Threaded Male |
Voltage | 115 V |
Material | Composite |
Color | Black |
Maximum Working Temperature | 32°F - 113°F |
Weight | 26.5 lbs |
Maximum Discharge Pressure | 43 psi |
Vertical Lift | 144 ft |
Amps | 8.62 A |
Description
SCALA1 is a fully intergrated, compact self-priming, pressure booster for domestic use. It can communicate with Grundfos GO Remote app via built-in Bluetooth technology enabling high customization options.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 25 Max. Flow Rate , 1 HP, Stainless steel, 1-1/4" Inlet (33295P-S4)
- DAYTON Cast Iron 2 HP Centrifugal Pump 208-230/460V (2ZXN7)
- BECKETT Pump-115V Submersible 6' cord W/plug (G600A)
- POND BOSS Fountain Pump, ABS, 3/64 HP, 4 psi, 120V (52342)
- GRUNDFOS SCALA1 230V 60 Hz Pressure Boosting Pump with NEMA 6-15 (99631736)
- WHEELER-REX Pneumatic Test Pump, 3/4 In, 1.0 GPM (32300)
- WHEELER-REX Hyrdo Test Pmp, 1 gpm, Duplex Plunger, 3/4 (33110)
- WHEELER-REX Hydrostatic Test Pump, 1000 PSI (29201)
- WHEELER-REX Hydro Test Pump, 1gpm, 10,000psi, Air Motor (32450)
- WHEELER-REX Suction Hose, With Strainer, 10 Ft. (34550)
- WHEELER-REX Hydrostatic Test Pump, 870 PSI (29900)
- Grundfos Pressure Test Pumps