Shop All Booster Pumps
Grundfos
Pumps CRI1-4 A-CA-A-V-HQQV 1x115/230 60HZ Vertical Multistage Centrifugal Pump & WEG Motor 1-4
Mfr # 99915957
Zoro # G705883332
product price: $2,161.00
/ea
Free Shipping & Returns
$2,161.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grundfos
- MFR # 99915957
- Zoro # G705883332
- Country of Origin Germany
- Category Booster Pumps
Description
99915957 Grundfos Pumps CRI1-4 A-CA-A-V-HQQV 1x115/230 60HZ Vertical Multistage Centrifugal Pump & WEG Motor. CRI 1-4 96082399 Replacement Model. 1/2 HP, 115/230 Volt, 1 Ph (Single Phase), TEFC - Totally Enclosed Fan Cooled Enclosure. 4 Stages, 1" Suction, 1" Discharge with Flexiclamp Connections. Balanced Cartridge Shaft Seal with O-Ring: Silicon Carbide & FKM.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 3/10 HP 1-1/2" Elevator Sump Pump with Oil Sensor 115V Piggyback (940-0005)
- DAYTON Centrifugal Pump, 2 HP, 1 Ph, 115/230VAC (55JJ63)
- DAYTON Centrifugal Pump Head, 5 HP, Cast Iron (10X672)
- DAYTON Pump, Effluent, 1 HP (4HU77)
- GRUNDFOS Pumps CR15-02 A-GJ-A-E-HQQE 182/184TC 60 Hz Multistage Centrifugal Pump End Only Model, 2" x 2", 5 HP (96126910)
- GRUNDFOS Pumps CR5-3 A-FGJ-A-E-HQQE 56C 60Hz Multistage Centrifugal Pump End Only Model, 1 1/4" x 1 1/4", 1 HP (96084232)
- GRUNDFOS Pump, CM3-5 A-S-A-E-AQQE Horizontal Multistage Centrifugal. 1" x 1" NPT Internal Thread Connection (99080189)
- GRUNDFOS Pump, CRE 10-10 A-GJ-A-E-HQQE Vertical Multistage Centrifugal, 2" x 2" ANSI / JIS Connection, Basic (99391962)
- GRUNDFOS Pumps CM10-2 A-S-G-E-AQQE E-A-A-N Multistage Centrifugal Pump Model, 1 1/2" x 1 1/2", 3.4 (96943243)
- GRUNDFOS Pumps CM1-2 A-S-A-E-AQQE B-A-A-N Multistage Centrifugal Pump Model, 1" x 1", 0.8 HP, 115/230 Volt, 60 (97568204)
- DAYTON Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 9 Stage (45MW81)
- Grundfos Booster Pumps