Shop All 3-Phase AC Motors
Grundfos
Pump Motor, IEC Motors 50Hz/60Hz, IP 55 (TEFC), IE3 (Premium Efficiency) Pumps, 3 Phase, FF265 Flange, ML
Mfr # 91150060
Zoro # G905930850
product price: $2,405.00
/ea
Free Shipping & Returns
$2,405.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grundfos
- MFR # 91150060
- Zoro # G905930850
- Country of Origin Germany
- Category 3-Phase AC Motors
Description
Grundfos Pump Motor 91150060, IEC Motors 50Hz/60Hz, IP 55 (TEFC), IE3 (Premium Efficiency) Pumps, 3 Phase, FF265 Flange, ML Brand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1905 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B72)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6001 2NSE9)
- MILLENNIUM FILTER Hydraulic Filter, replaces STAUFF SF6721, Suction, 10 micron (ZX-SF6721)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (PHN6-6M)
- GRUNDFOS Pump Motors- Kit, Ball Bearing 7309.BE/6309.Z.C4. (96796676)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (00152ET3E182T-W22)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 145TC Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (4THU1)
- BALDOR-RELIANCE Baldor-Reliance General Purpose Motor, 208-230/460 V, 10 HP, 1770 RPM, 3 PH, 215TC, TEFC (VEM3714T)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (VNM3538)
- MARATHON 5 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT1013A (GT1013A)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (2NKX4)
- Grundfos General Purpose AC Motors