Shop All Booster Pumps
Grundfos
Pump, CRE 3-17 A-FGJ-A-E-HQQE Vertical Multistage Centrifugal, 1 1/4" x 1 1/4" ANSI Flange
Mfr # 99389032
Zoro # G705883134
product price: $6,248.99
/ea
Free Shipping & Returns
$6,248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grundfos
- MFR # 99389032
- Zoro # G705883134
- Country of Origin Germany
- Category Booster Pumps
Description
99389032 Grundfos Pump, CRE 3-17 A-FGJ-A-E-HQQE Vertical Multistage Centrifugal, 1 1/4" x 1 1/4" ANSI Flange Connection, Basic Version 17 Stages, 3 HP, 200-240 Volt, 60 Hz, 3 Ph (Three Phase), 3461 RPM (Rated), TEFC - Totally Enclosed Fan Cooled Motor Enclosure, EPDM Shaft Seal. 250° F Max Op Temp. Materials: Basic Version.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASEMENT WATCHDOG Wi-Fi Module 2.0 for Battery Backup Sump Pump Systems (BW-WiFi2)
- FLINT & WALLING Pump, Utility, 1/12 HP, 12VDC (024481)
- DIVERSIFIED Pump Duplexor (ARB-120-ACA)
- DAYTON Pump Repair Kit, Fluid (6PY68)
- GRUNDFOS Pumps CM1-2 A-S-A-E-AQQE B-A-A-N Multistage Centrifugal Pump Model, 1" x 1", 0.8 HP, 115/230 Volt, 60 (97568204)
- GRUNDFOS Pumps CR5-3 A-FGJ-A-E-HQQE 56C 60Hz Multistage Centrifugal Pump End Only Model, 1 1/4" x 1 1/4", 1 HP (96084232)
- GRUNDFOS 3-45 AVCBDF 98562818 1x115v 60hz 3/4 HP Booster Pump Replaces MQ3-45 96860195 96860172 (SCALA2)
- GRUNDFOS CME End Suction Multistage Centrifugal Pump Model Number: CME 15-2. 5 HP, 200-240 Volts, (99381535)
- GRUNDFOS Pump, CM3-5 A-S-A-E-AQQE Horizontal Multistage Centrifugal. 1" x 1" NPT Internal Thread Connection (99080189)
- GRUNDFOS Pumps CR5-9 A-FGJ-A-E-HQQE 182/184TC 60Hz Multistage Centrifugal Pump End Only Model, 1 1/4" x 1 (96084238)
- GOULDS WATER TECHNOLOGY Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 5 Stage (5HM05N15T6PBQE)
- Grundfos Booster Pumps