Shop All Booster Pumps
Grundfos
Pump, CRE 1-27 A-FGJ-A-E-HQQE Vertical Multistage Centrifugal, 1 1/4" x 1 1/4" ANSI Flange
Mfr # 99388999
Zoro # G705883240
product price: $7,312.99
/ea
Free Shipping & Returns
$7,312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grundfos
- MFR # 99388999
- Zoro # G705883240
- Country of Origin Germany
- Category Booster Pumps
Description
99388999 Grundfos Pump, CRE 1-27 A-FGJ-A-E-HQQE Vertical Multistage Centrifugal, 1 1/4" x 1 1/4" ANSI Flange Connection, Basic Version 27 Stages, 3 HP, 200-240 Volt, 60 Hz, 3 Ph (Three Phase), 3461 RPM (Rated), TEFC - Totally Enclosed Fan Cooled Motor Enclosure, EPDM Shaft Seal. 250° F Max Op Temp. Materials: Basic Version.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Control Box, 3/4HP, 230V, 1Phase (2824075015)
- LITTLE GIANT PUMP 115 VAC Nickel-Plated Brass Utility Pump (555112)
- ZOELLER Dose-Mate Series 1-1/2 in. 115V 10.5A 2/5 hp 77 gpm NPT Cast Iron Effluent Pump (152-0005)
- DAYTON NO Mechanical Float Switch 115/230VAC 15 psi (10A172)
- GRUNDFOS Pumps CR15-02 A-GJ-A-E-HQQE 182/184TC 60 Hz Multistage Centrifugal Pump End Only Model, 2" x 2", 5 HP (96126910)
- GRUNDFOS Pump, CM3-5 A-S-A-E-AQQE Horizontal Multistage Centrifugal. 1" x 1" NPT Internal Thread Connection (99080189)
- GRUNDFOS Pumps CM1-2 A-S-A-E-AQQE B-A-A-N Multistage Centrifugal Pump Model, 1" x 1", 0.8 HP, 115/230 Volt, 60 (97568204)
- GRUNDFOS Pumps CR5-10 A-FGJ-A-E-HQQE 182/184TC 60Hz Multistage Centrifugal Pump End Only Model, 1 1/4" x 1 (96084239)
- GRUNDFOS Pumps CR5-3 A-FGJ-A-E-HQQE 56C 60Hz Multistage Centrifugal Pump End Only Model, 1 1/4" x 1 1/4", 1 HP (96084232)
- GRUNDFOS 3-45 AMCJDF 98562817 1x208-230v 60hz Water Booster Pump w/ NEMA 6-15P Plug (SCALA2 3-45)
- DAYTON Pressure Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW25)
- Grundfos Booster Pumps