Shop All Booster Pumps
Grundfos
Pump, CM3-5 A-S-A-E-AQQE Horizontal Multistage Centrifugal. 1" x 1" NPT Internal Thread Connection
Mfr # 99080189
Zoro # G505888667
product price: $1,409.99
/ea
Free Shipping & Returns
$1,409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grundfos
- MFR # 99080189
- Zoro # G505888667
- Country of Origin Germany
- Category Booster Pumps
Description
99080189 Grundfos Pump, CM3-5 A-S-A-E-AQQE Horizontal Multistage Centrifugal. 1" x 1" NPT Internal Thread Connection, Basic Version 5 Stages, 1.5 HP, 208-230/440-480 Volt, 60 Hz, 3 Ph (Three Phase), 3430-3470 RPM, TEFC PE - Totally Enclosed Fan Cooled (Premium Efficient) Motor Enclosure, EPDM Shaft Seal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON 1/2 HP PVDF Magnetic Drive Pump 115/208-230V 1" FNPT (DB6V-T-M226)
- DWYER INSTRUMENTS Flowmeter, 033 Scfh Air (VFB-50)
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 41 ft Max Head (4UA63)
- ACTION PUMP Action Pump 600 GPH Manual Lift Pump - (600 MLP)
- GRUNDFOS Pumps CM1-2 A-S-A-E-AQQE B-A-A-N Multistage Centrifugal Pump Model, 1" x 1", 0.8 HP, 115/230 Volt, 60 (97568204)
- GRUNDFOS 3-45 AVCBDF 98562818 1x115v 60hz 3/4 HP Booster Pump Replaces MQ3-45 96860195 96860172 (SCALA2)
- GRUNDFOS Pumps CR5-3 A-FGJ-A-E-HQQE 56C 60Hz Multistage Centrifugal Pump End Only Model, 1 1/4" x 1 1/4", 1 HP (96084232)
- GRUNDFOS Pumps CRN185-3-2 A-P-A-V-HQQV 460Y 60 HZ Vertical Multistage Centrifugal Pump & WEG Motor. 125 HP (99145414)
- GRUNDFOS 3-45 AMCJDF 98562817 1x208-230v 60hz Water Booster Pump w/ NEMA 6-15P Plug (SCALA2 3-45)
- GRUNDFOS Pump, CRE 10-10 A-GJ-A-E-HQQE Vertical Multistage Centrifugal, 2" x 2" ANSI / JIS Connection, Basic (99391962)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage (96064500)
- Grundfos Booster Pumps