Shop All Hot Water Circulating Pumps
This Product is Discontinued
Grundfos
Pump, 230V (Discontinued)
Mfr # 52722351
Zoro # G0115398
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Cast Iron, Max Flow 33.9 gpm, Max Operating Pressure 145 psi
- Includes (2) Gaskets
- Fits Brand Grundfos
- Number of Speeds 1
- Flange or Union Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grundfos
- MFR # 52722351
- Zoro # G0115398
- Country of Origin United States
- Category Hot Water Circulating Pumps
Details
Item | Pump, 230V |
Type | Cast Iron, Max Flow 33.9 gpm, Max Operating Pressure 145 psi |
Includes | (2) Gaskets |
Fits Brand | Grundfos |
Number of Speeds | 1 |
Flange or Union Included | Yes |
Maximum Operating Pressure | 145 psi |
For Use With Potable Systems | Yes |
Pump Housing Material | Cast Iron |
Maximum Feet of Head | 10 ft |
Minimum Media Temperature | 32 Degrees F |
Compatible Media Type | Water |
Connection Type | Flange |
Maximum Media Temperature | 230 Degrees F |
Nameplate Voltage | 230V AC |
For Use With | Potable Systems |
Phase and Brand | GRUNDFOS Single Phase |
Description
Pump, 230V, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Maximum Feet of Head 10 ft, Nameplate Voltage 230V AC, Number of Speeds 1, Phase Single, Compatible Media Type Water
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.