Shop All Hot Water Circulating Pumps
Grundfos
Pump, 13/64, Single Phase, Flange Connection
Mfr # 52722512
Zoro # G7724093
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 13/64
- Phase Single
- Phase - Pumps Single
- Pump Type Multi-Speed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grundfos
- MFR # 52722512
- Zoro # G7724093
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Width | 6 in |
Length | 6 in |
Face to Face Dimension | 6 1/2 in |
Height | 6 1/2 in |
Overall Length | 6 in |
Compatible Intake Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Overall Width | 6 in |
Overall Height | 6.5 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included No, For Use With Potable Systems No, Horsepower 1/6, Maximum Feet of Head 29 ft, Maximum Flow Rate @ 10 Feet of Head 23 gpm, Maximum Flow Rate @ 15 Feet of Head 18 gpm, Maximum Flow Rate @ 1 Foot of Head 33 gpm, Nameplate Voltage 115V AC, Number of Speeds 3, Phase Single, Pump Type Multi-Speed
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS SPDT MegaMaster Float Switch (75MGMSPDT)
- BELL & GOSSETT Impeller, In-Line, Bronze, 6 1/2" OD (p82137)
- PULSAFEEDER 5 Function Pump Valve (L380FT03-PVD)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H621-004)
- GRUNDFOS Alpha High Efficiency ECM Variable Speed Circulator Pump with Line Cord (99163906)
- GRUNDFOS UP Series 1/8 HP 115V 60 Hz Single Speed Circulator Pump (59896776)
- GRUNDFOS Up15-29Sf 1/12 Hp 1 Speed (UP15-29SF)
- GRUNDFOS UPS15-42F Circulator Water Pump, Cast Iron, 220V, 1/25 HP, 3 Speeds (59896180)
- GRUNDFOS UP Series 115V 60Hz Bronze Stainless Steel Circulator Pump (59896114)
- GRUNDFOS Hydronic Circulating Pump, Flanged, 1/3HP (95906631)
- GOULDS Hot Water Circulating Pump, 1/150 hp, 100 to 240, 1 Phase, Union Connection (E1-BCUVNNNW-01)
- Grundfos Hot Water Circulating Pumps