Shop All Pump Parts
Grundfos
Pump, 1/25 HP, 115V, 3 SPD
Mfr # 59896341
Zoro # G7763010
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- For Use With Hydronic Systems
- Includes (2) Gaskets
- Fits Brand Grundfos
- Amps 0.55/0.66/0.75 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grundfos
- MFR # 59896341
- Zoro # G7763010
- Country of Origin United States
- Category Pump Parts
Dimensions
Face to Face Dimension | 6 1/2 in |
Compatible Intake Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included No, For Use With Potable Systems No, Horsepower 1/25, Maximum Feet of Head 19 ft, Maximum Flow Rate @ 10 Feet of Head 9 gpm, Maximum Flow Rate @ 15 Feet of Head 5 gpm, Maximum Flow Rate @ 1 Foot of Head 16 gpm, Nameplate Voltage 115V AC, Number of Speeds 3, Phase Single, Pump Type Multi-Speed
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Workforce Lever Action Barrel Pump (L3000)
- SPRINGER PARTS Pump Rebuild Kits for Goulds G&L® Pump Model 3656S (FK173656SXXX11SP)
- BELL & GOSSETT Hot Water Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (179250LF)
- TACO Seal Kit For Pump Kv2007 (953-1549-1BRP)
- GRUNDFOS Accessory cable 5 m, relay output, straight Dosing Pump Accessories - Chemical Metering Pumps (96609019)
- GRUNDFOS 3/4 in. Clip On Aquaset Kit for UP Series Circulators (595657)
- GRUNDFOS Pump Repair Parts- Spare, O-ring EPDM D154x4. (98163015)
- GRUNDFOS Pump Repair Kits- Kit, plugs and valves, Spare Part. (99016030)
- GRUNDFOS 1/2 in. Bronze Sweat Union Set for Pumps (529913)
- GRUNDFOS 3/4 in. Bronze Pump Union Flange Set 25 Count (529911)
- FINISH THOMPSON Hi-Low Screw, 317 SS (J101020)
- Grundfos Pump Parts