Grundfos

Pump, 115V (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Pump Parts

Key Features

  • Type 1-Speed Pump
  • For Use With Potable Systems
  • Section Description Fluid
  • Fits Brand Grundfos
  • Maximum Flow Rate @ 50 Feet of Head [DELETE]
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Face to Face Dimension 6 1/2 in

Description

Potable Water Circulating Pump, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Maximum Feet of Head 32 ft, Maximum Flow Rate @ 10 Feet of Head 25 gpm, Maximum Flow Rate @ 15 Feet of Head 21 gpm, Maximum Flow Rate @ 1 Foot of Head 32 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Multi-Speed, Maximum Flow Rate @ 20 Feet of Head 16 gpm, Maximum Flow Rate @ 25 Feet of Head 11 gpm

Restrictions

  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products