Shop All Hot Water Circulating Pumps
Grundfos
Pump, 115V
Mfr # 96402730
Zoro # G0115370
product price: $2,903.00
/ea
Free Shipping & Returns
$2,903.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Phase Single
- Pump Type Multi-Speed
- Fits Brand Grundfos
- Includes (2) Gaskets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grundfos
- MFR # 96402730
- Zoro # G0115370
- UPC # 632514015784
- Country of Origin Germany
- Category Hot Water Circulating Pumps
Dimensions
Face to Face Dimension | 13 15/32 in |
Compatible Intake Pipe Size | 1 1/2 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 13 15/32 in, Flange or Union Included No, For Use With Potable Systems No, Horsepower 3/4, Maximum Feet of Head 53 ft, Maximum Flow Rate @ 10 Feet of Head 68 gpm, Maximum Flow Rate @ 15 Feet of Head 63 gpm, Maximum Flow Rate @ 1 Foot of Head 76 gpm, Nameplate Voltage 115V AC, Number of Speeds 3, Phase Single, Pump Type Multi-Speed, Maximum Flow Rate @ 20 Feet of Head 57 gpm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2-1/2 MNPT DPST Alternator Tank Liquid Level Switch Close on Rise (9038CG34)
- LITTLE GIANT PUMP Pressure Sensor (305707906)
- DIVERSITECH NC Condensation Pan Switch 24VAC (CC-1)
- DAYTON Straight Centrifugal High Head Pump, 1 HP (55JJ74)
- GRUNDFOS Comfort Compact Hot-Water Recirculation Pump with Digital timer (99812354)
- GRUNDFOS Comfort Hot-Water Energy Efficient Recirculation Pump (98420222)
- GRUNDFOS Pump, 13/64, Single Phase, Flange Connection (52722512)
- GRUNDFOS Up15-29Sf 1/12 Hp 1 Speed (UP15-29SF)
- GRUNDFOS Up15-29Su 115V 60Hz Single Speed (UP15-29SU)
- GRUNDFOS UPS15-42F Circulator Water Pump, Cast Iron, 220V, 1/25 HP, 3 Speeds (59896180)
- AQUAMOTION Am10 Stainless 4 Bolt Flange; Offers 12 Ft Of Head X 31 Gpm (AM10-SF1)
- Grundfos Hot Water Circulating Pumps