Shop All Pump Parts
Grundfos
Pump, 115V, 1/2 HP, 3350 rpm
Mfr # 96847167
Zoro # G7762977
product price: $1,399.57
/ea
Free Shipping & Returns
$1,399.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Fits Brand Grundfos
- Amps 24 A
- Cord Length 3 m
- Max. Liquid Temp. 131 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grundfos
- MFR # 96847167
- Zoro # G7762977
- Country of Origin Hungary
- Category Pump Parts
Dimensions
Cord Length | 3 m |
Overall Height | 12 3/5 in |
Min. Sump Pit Dia. | 1 1/2 in |
Width at Widest Point | 8 1/2 in |
Body Dia. | 8 1/2 in |
Description
Submersible Sump Pump, HP 1/2, Phase - Pumps Single, Rated Voltage 115V AC, Hz 60 Hz, Amps 24 A, Switch Actuation Float Switch, Switch Electrical Connection No Switch included, Body Material Stainless Steel, Impeller Material Stainless Steel, Flow Rate @ 10 Ft. of Head 61.66 gpm, Max. Head 23 ft, Min. Sump Pit Dia. 1 1/2 in, Body Dia. 8 1/2 in, Overall Height 12 3/5 in, Discharge 1 1/2 in NPT, Max. Liquid Temp. 131 Degrees F, Thermal Protection Yes, Width at Widest Point 8 1/2 in, RPM 3,350 RPM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Wastewater Pump (651-0077)
- DAYTON Pump, Coolant, 1/25 HP, 230V, 0.6 Amp (4JPG5)
- DAYTON Stub Pump, Air Operated, 3/4 In FNPT (33NT23)
- DAYTON Shallow Well Jet Pump, Plastic, 1 HP (4HEY6)
- GRUNDFOS Install. Kit I006 PP/E/C-1/4"x3/8" NL Dosing Pump Kits - Chemical Metering Pumps (95730497)
- GRUNDFOS Seal Kit (96525458)
- GRUNDFOS Pump Sensors & Accessories- 120VAC Relay - Single Pack. (99913093)
- GRUNDFOS Pump Repair Parts- Bearing ring / spare. (96881767)
- GRUNDFOS Seal Kit (96455086)
- GRUNDFOS Seal Kit (96409265)
- ASPEN Mini Tank Pump 230 Volt (83941)
- Grundfos Pump Parts