Shop All Pump Parts
This Product is Discontinued
Grundfos
Pump, 1/12 HP, 115V (Discontinued)
Mfr # 52722330
Zoro # G7763056
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Hydronic Systems
- Fits Brand Grundfos
- Maximum Flow Rate @ 50 Feet of Head [DELETE]
- Maximum Feet of Head 25 ft
- Maximum Operating Pressure 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grundfos
- MFR # 52722330
- Zoro # G7763056
- Country of Origin United States
- Category Pump Parts
Dimensions
Compatible Intake Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Face to Face Dimension | 6 1/2 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included Yes, For Use With Potable Systems No, Horsepower 2/25, Maximum Feet of Head 25 ft, Maximum Flow Rate @ 10 Feet of Head 19 gpm, Maximum Flow Rate @ 15 Feet of Head 15 gpm, Maximum Flow Rate @ 1 Foot of Head 31 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.