Shop All Flange
This Product is Discontinued
Grundfos
Flange Adapter, 1-1/4 In NPT, CI, PK2 (Discontinued)
Mfr # GF 15/26
Zoro # G4617882
This Product is Discontinued
Key Features
- Pipe Size (In.) 1-1/4 NPT
- Material Cast iron
- Fits Pump 2CGL6, 2CGL7, 2P310, 2P410, 4HY93, 4HY98, 4JA10, 4PCE8, 15E562, 15E563, all Cast Iron GF 15/26 pumps
- For Pump Number 2CGL6, 2CGL7, 2P310, 2P410, 4HY93, 4HY98, 4JA10, 4PCE8, 15E562, 15E563, all Cast Iron GF 15/26 pumps
- Includes Cap Screws and Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Pipe Size (In.) | 1-1/4 NPT |
Details
Item | Flange Adapter |
Material | Cast iron |
Fits Pump | 2CGL6, 2CGL7, 2P310, 2P410, 4HY93, 4HY98, 4JA10, 4PCE8, 15E562, 15E563, all Cast Iron GF 15/26 pumps |
For Pump Number | 2CGL6, 2CGL7, 2P310, 2P410, 4HY93, 4HY98, 4JA10, 4PCE8, 15E562, 15E563, all Cast Iron GF 15/26 pumps |
Includes | Cap Screws and Nuts |
Gasket | Included |
Description
Flange Adapter, Includes Cap Screws and Nuts, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.