Shop All Valve Parts
Grundfos
EPDM Service Gasket for 1-1/4 in. to 1-1/2 in. Isolation Valves
Mfr # 91130185
Zoro # G210733207
product price: $16.00
/ea
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 in
- Color Black
- Material of Construction EPDM
- Application Isolation valves with 1-1/4" to 1-1/2" connection
- Body Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grundfos
- MFR # 91130185
- Zoro # G210733207
- UPC # 5700834834783
- Country of Origin Unknown
- Category Valve Parts
Dimensions
Overall Height | 2 in |
Overall Width | 2 in |
Overall Length | 2 in |
Details
Color | Black |
Material of Construction | EPDM |
Application | Isolation valves with 1-1/4" to 1-1/2" connection |
Body Material | Rubber |
Description
EPDM Service Gasket for 1-1/4 in. to 1-1/2 in. Isolation Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD 1/4" x 3/8" Brass 90 Degree Elbow (402X6)
- 3M Solid Filter Cartridge, 30 gpm, 5 Micron, 2.6" O.D., 30 in H (RT30B16G20NN)
- LEGEND VALVE 2-1/2" x CLOSE 316 SS NIPPLE (316-180)
- SMITH-BLAIR Repair Clamp, SS, 6 In Pipe, 1 In CC Out (238066312009 CC)
- GRUNDFOS 1/2 in. Union Bronze Threaded Isolation Valve Set (519850)
- GRUNDFOS 595926 Comfort Valve Used To Be (595926)
- YELLOW JACKET CORE DEPRESSOR VALVE (18993)
- GOODMAN D9875103 Gasket-Fr Cov (D9875103)
- ALFA LAVAL Bushing Split Stem 700 Series (40-64)
- HAYWARD FLOW CONTROL Foot Valve Screen, Ball Check, 3/4", PVC (FV10075SA)
- NAUGATUCK Float Ball, Round, SS, 3-1/2 In (GR35S424HA)
- Grundfos Valves