Shop All Booster Pumps
Grundfos
CRN20-10 A-FGJ-G-V-HQQV 3x230/400 50 HZ Vertical Multistage Centrifugal Pump & Motor. 3 Ph
Mfr # 98161733
Zoro # G705882472
product price: $16,865.00
/ea
Free Shipping & Returns
$16,865.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grundfos
- MFR # 98161733
- Zoro # G705882472
- Country of Origin Germany
- Category Booster Pumps
Description
98161733 Grundfos CRN20-10 A-FGJ-G-V-HQQV 3x230/400 50 HZ Vertical Multistage Centrifugal Pump & Motor. 3 Ph (Three Phase), 230/400 Volts, 10 Stages, Balanced cartridge seal with O-ring / Silicon carbide / Silicon carbide / FKM.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Food Grade Hand Piston (EZ-55P)
- LIBERTY PUMPS 2 in. 1/2 HP Commercial Sink Pump System (405)
- CHEM-TECH Metering Pump, 15 GPD, 110 PSI (XP015LAHXG19)
- WHALE MARINE Supersub 12V 1100GPH Low Profile Automatic Bilge Pump (SS1212)
- GRUNDFOS Pumps CM1-2 A-S-A-E-AQQE B-A-A-N Multistage Centrifugal Pump Model, 1" x 1", 0.8 HP, 115/230 Volt, 60 (97568204)
- GRUNDFOS Pumps CR5-3 A-FGJ-A-E-HQQE 56C 60Hz Multistage Centrifugal Pump End Only Model, 1 1/4" x 1 1/4", 1 HP (96084232)
- GRUNDFOS Pump, CRE 10-10 A-GJ-A-E-HQQE Vertical Multistage Centrifugal, 2" x 2" ANSI / JIS Connection, Basic (99391962)
- GRUNDFOS Pump, CM3-5 A-S-A-E-AQQE Horizontal Multistage Centrifugal. 1" x 1" NPT Internal Thread Connection (99080189)
- GRUNDFOS 3-45 AVCBDF 98562818 1x115v 60hz 3/4 HP Booster Pump Replaces MQ3-45 96860195 96860172 (SCALA2)
- GRUNDFOS Pump, CRE 10-2 N-GJ-A-E-HQQE Vertical Multistage Centrifugal, 2" x 2" ANSI / JIS Connection (99392010)
- SHURFLO Booster Pump, 1/3 hp, 115V AC, 1 Phase, 1 Stage, 87 psi Max Pressure (8025-833-336)
- Grundfos Booster Pumps