Shop All Booster Pumps
Grundfos
CR1-3 A-A-A-E-HQQE 3x230/400 50HZ Vertical Multistage Centrifugal Pump & Motor. 3 Ph Phase)
Mfr # 98160489
Zoro # G105881662
product price: $1,847.00
/ea
Free Shipping & Returns
$1,847.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grundfos
- MFR # 98160489
- Zoro # G105881662
- Country of Origin Germany
- Category Booster Pumps
Description
98160489 Grundfos CR1-3 A-A-A-E-HQQE 3x230/400 50HZ Vertical Multistage Centrifugal Pump & Motor. 3 Ph (Three Phase), 230/400 Volts, 3 Stages, Balanced cartridge seal with O-ring / Silicon carbide / Silicon carbide / EPDM.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K2 PUMPS Contractor Series 2 HP Grinder Pump with Stainless Steel Cutter, 230 Volt, 15 Amps (SWG20001DBK)
- SEM PAINTS Integral Nut Square Static Mixers, Bulk (70012)
- SPRINGER PARTS Sleeve 030-034-033-040 SS; Replaces Waukesha Cherry-Burrell Part# 030-098-000 (030-098-000SP)
- SPRINGER PARTS Mechanical Seal; Replaces HOMELITE 43271 (43271SP)
- GRUNDFOS Pumps CM1-2 A-S-A-E-AQQE B-A-A-N Multistage Centrifugal Pump Model, 1" x 1", 0.8 HP, 115/230 Volt, 60 (97568204)
- GRUNDFOS Pump, CRE 10-2 N-GJ-A-E-HQQE Vertical Multistage Centrifugal, 2" x 2" ANSI / JIS Connection (99392010)
- GRUNDFOS Pumps CM10-2 A-S-G-E-AQQE E-A-A-N Multistage Centrifugal Pump Model, 1 1/2" x 1 1/2", 3.4 (96943243)
- GRUNDFOS Pump, CM3-5 A-S-A-E-AQQE Horizontal Multistage Centrifugal. 1" x 1" NPT Internal Thread Connection (99080189)
- GRUNDFOS Pumps CR5-3 A-FGJ-A-E-HQQE 56C 60Hz Multistage Centrifugal Pump End Only Model, 1 1/4" x 1 1/4", 1 HP (96084232)
- GRUNDFOS Pumps CR15-02 A-GJ-A-E-HQQE 182/184TC 60 Hz Multistage Centrifugal Pump End Only Model, 2" x 2", 5 HP (96126910)
- GOULDS WATER TECHNOLOGY Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 5 Stage, 147 psi Max Pressure (3HM05N07T6PBQE)
- Grundfos Booster Pumps